Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H140X
Zoro # G610984209
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H140X
- Zoro # G610984209
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Minimum Operating Temperature | -4 Degrees F |
Legend/Background Color | White & Blue Zebra Cross |
Power Source | AC Powered |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color White & Blue Zebra Cross, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- NMC Virtual Led Sign Projector (VSP4)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- Laserglow Technologies LED Message Displays