Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H139X
Zoro # G510984224
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Product Type Projector, Lens and Image Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H139X
- Zoro # G510984224
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Includes | Mounting Brackets, Power Supply |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Legend/Background Color | Blue Path with White Border |
Minimum Operating Temperature | -4 Degrees F |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Blue Path with White Border, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (MXGKGHVB/XX)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- Laserglow Technologies Signs