Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H138X
Zoro # G510984200
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Voltage 100 V AC, 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H138X
- Zoro # G510984200
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Minimum Operating Temperature | -4 Degrees F |
Legend/Background Color | Blue Path with Yellow Border |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Blue Path with Yellow Border, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-125)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- FEDERAL SIGNAL LED Message Display Sign, Amber, 3" H (MB1-A)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- Laserglow Technologies Signs