Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H137X
Zoro # G510984217
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H137X
- Zoro # G510984217
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Power Source | AC Powered |
Legend/Background Color | White Path with Red Border - "Stop" |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Minimum Operating Temperature | -4 Degrees F |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color White Path with Red Border - In.Stop In., Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- NMC Virtual Led Sign Projector (VSP1)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Laserglow Technologies LED Message Displays