Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H136X
Zoro # G110984198
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H136X
- Zoro # G110984198
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Legend/Background Color | Red & White Hashed Path |
Power Source | AC Powered |
Watts | 300 W |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Red & White Hashed Path, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Lightweight Glove - PV Coated XL, PK 2 (127-11003)
- HARDLINE PRODUCTS Number 3 Decal, 3" Black Vinyl, PK10 (3SCBP3)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- NMC Non-Hazardous Waste (HW5W)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- Laserglow Technologies Signs