Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H133X
Zoro # G610984254
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Legend/Background Color White & Yellow Hashed Path with White Border
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H133X
- Zoro # G610984254
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Legend/Background Color | White & Yellow Hashed Path with White Border |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Watts | 300 W |
Power Source | AC Powered |
Minimum Operating Temperature | -4 Degrees F |
Includes | Mounting Brackets, Power Supply |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color White & Yellow Hashed Path with White Border, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 4 Inch Diameter (SF-4)
- GLOVE GUARD Utility Guard(R) Clip, Metal Detectable, Blank (7221MD)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Laserglow Technologies LED Message Displays