Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H131X
Zoro # G010984250
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H131X
- Zoro # G010984250
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Minimum Operating Temperature | -4 Degrees F |
Power Source | AC Powered |
Watts | 300 W |
Legend/Background Color | Yellow Hashed Path with Yellow Border |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Yellow Hashed Path with Yellow Border, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- HY-KO PROD CO 911 5" Refl House #7 (927)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- TAPCO Horizontal Traffic Signal Light (143467)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- Laserglow Technologies Signs