Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3H059X
Zoro # G310984196
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3H059X
- Zoro # G310984196
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Watts | 300 W |
Product Type | Projector, Lens and Image Template |
Minimum Operating Temperature | -4 Degrees F |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Legend/Background Color | Green Path with Yellow Border |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Green Path with Yellow Border, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Hook-and-Loop Suspension, Khaki (23Z354)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-13/16"H (S33ORJ)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- Laserglow Technologies Signs