Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3FCUSX
Zoro # G910984190
product price: $3,298.99
/ea
Free Shipping & Returns
$3,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Product Type Projector, Lens and Image Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3FCUSX
- Zoro # G910984190
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Legend/Background Color | Custom Sign |
Minimum Operating Temperature | -4 Degrees F |
Includes | Mounting Brackets, Power Supply |
Watts | 300 W |
Power Source | AC Powered |
Voltage | 100 V AC, 240 V AC |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Custom Sign, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- SELLSTROM Fire Blanket and Pouch, Carbon Felt (S97453)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, Small (152097UZP)
- HY-KO LED Message Board, PK2 (LED-MB1)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- Laserglow Technologies Signs