Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F212X
Zoro # G610984247
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F212X
- Zoro # G610984247
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Minimum Operating Temperature | -4 Degrees F |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Voltage | 100 V AC, 240 V AC |
Watts | 300 W |
Product Type | Projector, Lens and Image Template |
Legend/Background Color | No Pedestrian |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color No Pedestrian, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (960-XXL)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- TAPCO Vertical Traffic Signal Light (143468)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- FEDERAL SIGNAL LED Message Display Sign, Amber, 3" H (MB1-A)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- Laserglow Technologies Signs