Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F208X
Zoro # G610984230
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Includes Mounting Brackets, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F208X
- Zoro # G610984230
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Minimum Operating Temperature | -4 Degrees F |
Legend/Background Color | Stop Look Point |
Power Source | AC Powered |
Voltage | 100 V AC, 240 V AC |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Stop Look Point, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505 (1867505)
- BRK FIRST ALERT HOME FIRE EXTINGUISHER UL RATED 2-A:10-B:C FE2A10GR (HOME2)
- CHILL-ITS BY ERGODYNE Hard Hat Liner, Blue (6716)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Signal Light, Red/Ylw/Green (116880)
- TAPCO Vertical Traffic Signal Light (143468)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- Laserglow Technologies Signs