Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F202X
Zoro # G410984232
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Power Source AC Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F202X
- Zoro # G410984232
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Voltage | 100 V AC, 240 V AC |
Legend/Background Color | 2 Way Stop - Opposite |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector, Lens and Image Template |
Watts | 300 W |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color 2 Way Stop - Opposite, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Rain Suit-Yel-L (10160-55-1-YEL-L)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- BETABRITE LED Message Display Sign, 3-13/16" H (10361211)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- HASTINGS HOME Hastings Home Neon Bar Sign - Electric LED Display (179934JGV)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Laserglow Technologies LED Message Displays