Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F130X
Zoro # G310984257
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F130X
- Zoro # G310984257
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Minimum Operating Temperature | -4 Degrees F |
Voltage | 100 V AC, 240 V AC |
Power Source | AC Powered |
Product Type | Projector, Lens and Image Template |
Includes | Mounting Brackets, Power Supply |
Watts | 300 W |
Legend/Background Color | Fire Extinguisher |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Fire Extinguisher, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (18508DMO)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- PIP Hard Hat (280-HP641R-20)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- HASTINGS HOME Hastings Home Neon Bar Sign - Electric LED Display (179934JGV)
- NMC Virtual Led Sign Projector (VSP4)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- Laserglow Technologies Signs