Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F125X
Zoro # G310984202
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Product Type Projector, Lens and Image Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F125X
- Zoro # G310984202
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Voltage | 100 V AC, 240 V AC |
Watts | 300 W |
Minimum Operating Temperature | -4 Degrees F |
Includes | Mounting Brackets, Power Supply |
Legend/Background Color | Danger Do Not Cross |
Power Source | AC Powered |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Danger Do Not Cross, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (62005)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023YB)
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass (292462)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- HY-KO LED Message Board, PK2 (LED-MB1)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- Laserglow Technologies Signs