Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F103X
Zoro # G510984187
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Watts 300 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F103X
- Zoro # G510984187
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Watts | 300 W |
Legend/Background Color | Crane Attention / Caution |
Minimum Operating Temperature | -4 Degrees F |
Product Type | Projector, Lens and Image Template |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Voltage | 100 V AC, 240 V AC |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Crane Attention / Caution, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Storz, FNPTxStorz, 6 Inx6 In (7115-60660Z)
- ZORO SELECT Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C3M4)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens (AEGIR-AFAS)
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- Laserglow Technologies LED Message Displays