Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F080X
Zoro # G010984212
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Product Type Projector, Lens and Image Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F080X
- Zoro # G010984212
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Product Type | Projector, Lens and Image Template |
Watts | 300 W |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Legend/Background Color | Exit |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Exit, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Yel Belt (MS630D-YW-BYD-130)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- TAPCO Horizontal Traffic Signal Light (143467)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- Laserglow Technologies LED Message Displays