Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F057X
Zoro # G910984237
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F057X
- Zoro # G910984237
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Item | Fixed Image Projector |
Indoor/Outdoor | Indoor |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Includes | Mounting Brackets, Power Supply |
Power Source | AC Powered |
Watts | 300 W |
Legend/Background Color | Hazard Zone - 8 Danger |
Product Type | Projector, Lens and Image Template |
Minimum Operating Temperature | -4 Degrees F |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color Hazard Zone - 8 Danger, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- ZORO SELECT Glove Dispenser, Stainless Steel, 1 Box (6GKZ9)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- JJ KELLER Placard Holder (80)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- NMC Virtual Led Sign Projector Lens Only (VSPL4)
- Laserglow Technologies LED Message Displays