Shop All LED Message Displays
Laserglow Technologies
Fixed Image Projector, 300 W, 34 in Height
Mfr # HSV3F055X
Zoro # G910984206
product price: $2,747.99
/ea
Free Shipping & Returns
$2,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Mounting Wall/Ceiling
- Width 9 in
- Height 34 in
- Voltage 100 V AC, 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laserglow Technologies
- MFR # HSV3F055X
- Zoro # G910984206
- Country of Origin Canada
- Category LED Message Displays
Dimensions
Width | 9 in |
Height | 34 in |
Length | 9 in |
Details
Indoor/Outdoor | Indoor |
Item | Fixed Image Projector |
Mounting | Wall/Ceiling |
Voltage | 100 V AC, 240 V AC |
Minimum Operating Temperature | -4 Degrees F |
Power Source | AC Powered |
Includes | Mounting Brackets, Power Supply |
Product Type | Projector, Lens and Image Template |
Watts | 300 W |
Legend/Background Color | 4 Way Stop |
Description
Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color 4 Way Stop, Includes Mounting Brackets, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- PYRAMEX Slip On Side Shield, Clear (SS100)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 M 105)
- KISHIGO Lime, Non-ANSI Compliant, Hard Hat Sun Shield (2810)
- TAPCO Blinkersign, S1-1, 30in, School Xing, DG3, FYG, Solar (2180-00202)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO Horizontal Traffic Signal Light (143467)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- Laserglow Technologies Signs