Shop All Sockets
Lasco
Lasco PV429025 2.5 in. Skt Coupling
Mfr # PV429025
Zoro # G304032742
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- DIABLO 5-1/4" 5/10 TPI Bi-Metal T-Shank Jig Saw Blades Gen Purpose 5-Pack (DJT345XF5)
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- LASCO 0.75 in. Skt Coupling (PV429007)
- LASCO 2.5 in. Skt Cross (PV420025)
- LASCO Lasco PV482020 2 in. Skt Deep Socket Coupling (PV482020)
- LASCO Lasco PV401020 2 in. SKT Tee (PV401020)
- LASCO Lasco PV406010 1 in. Skt 90 Elbow (PV406010)
- LASCO 1.5 x 1.5 x 2 in. Skt Bullhead Tee (PV401213)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- Lasco Sockets