Shop All Sockets
Lasco
Lasco PV429010 1 in. Skt Coupling
Mfr # PV429010
Zoro # G604032961
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content of less than or equal to 0.25%
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Size: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- LASCO 0.75 in. Skt Coupling (PV429007)
- LASCO Lasco PV482020 2 in. Skt Deep Socket Coupling (PV482020)
- LASCO 1.5 x 1.5 x 2 in. Skt Bullhead Tee (PV401213)
- LASCO Lasco PV401020 2 in. SKT Tee (PV401020)
- LASCO 2.5 in. Skt Cross (PV420025)
- LASCO Lasco PV406010 1 in. Skt 90 Elbow (PV406010)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- Lasco Sockets & Ratchets