Lasco

Lasco PV406025 2.5 in. Skt 90 deg Elbow


product price: $32.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lasco
  • MFR # PV406025
  • Zoro # G004032882
  • UPC #
    25528723743
  • Country of Origin United States
  • Category Sockets

Description

Features
  • ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
  • ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
  • ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
  • Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
  • Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
  • Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
  • Do not use Lasco fittings for compressed air or gases
  • Do not test PVC piping systems with compressed air or gases
  • Do not use fittings with liquids not recommended by Lasco
Specifications
  • Size: 2.5 in.
  • Angle: 90 deg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.