Shop All Pipe Inspection & Location
Lasco
Lasco PV402101 0.75 x 0.75 x 0.5 in. Skt x Skt x Fpt Reducing Ree
Mfr # PV402101
Zoro # G904114312
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco
- MFR # PV402101
- Zoro # G904114312
- UPC # 25528147525
- Country of Origin United States
- Category Pipe Inspection & Location
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Annex G Drinking Water System Components Weighted average lead content of less than or equal to 0.25%
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Dimension: 0.75 x 0.75 x 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- PRIME-LINE 2PK 78Tub Encl Roller (M 6003)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- LASCO Lasco PV401249 2 x 2 x 1 in. Skt Reducing Tee (PV401249)
- LEICA DD Carry Bag, 11 In. H, 31 In. L, 11 In. W (850276)
- YORK FLASHING COPPER 12""X60' (RESYS0212)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- EXTECH Videoscope, 5" Display, Li-Ion Battery (HDV750)
- GREEN LEAF ART Green Leaf Inc Elbow Poly 3/8Barb X 11/16M Un NTL 38 P 2PK (3567518)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- Lasco Pipe Inspection & Location