Shop All Pipe Inspection & Location
Lasco
Lasco PV401249 2 x 2 x 1 in. Skt Reducing Tee
Mfr # PV401249
Zoro # G204114210
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco
- MFR # PV401249
- Zoro # G204114210
- UPC # 25528723668
- Country of Origin United States
- Category Pipe Inspection & Location
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Dimension: 2 x 2 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1107 430414)
- MOEN Cartridge Repair Kit (147210)
- JAY R. SMITH MANUFACTURING Finish Trim Kit with Neoprene Gaskets (F-1N)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG15)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- SELKIRK 90 DEGREE ELBOW 6"" (DSP6E9-1)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- JONES STEPHENS Probing Rod, Fiberglass, 4 ft. (P27048)
- WOHLER Camera Head, IP67 Waterproof (8926)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- Lasco Pipe Inspection & Location