Shop All Pipe Inspection & Location
Lasco
Lasco PV401209 1.5 x 1.5 x 0.5 in. Skt Reducing Tee
Mfr # PV401209
Zoro # G304114264
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco
- MFR # PV401209
- Zoro # G304114264
- UPC # 25528723637
- Country of Origin United States
- Category Pipe Inspection & Location
Description
Features
- ASTM D-1784 - Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- ASTM D-2466 - Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40
- ASTM F-1970 - Standard Specification for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B -O-rings are produced from a Buna- N (Nitrile) material
- Listings - NSF/ANSI Standard 61, Drinking Water System Components Weighted average lead content
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases
- Do not test PVC piping systems with compressed air or gases
- Do not use fittings with liquids not recommended by Lasco
- Dimension: 1.5 x 1.5 x 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- MAYFAIR Toilet Seat Swirl Wh (27EC-000)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/4" In-Out 1-1/4" Exhaust NPT (Y1523C5002)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- LASCO Lasco PV401249 2 x 2 x 1 in. Skt Reducing Tee (PV401249)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- RIDGID Drain Inspection Camera (78728)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- WOHLER Pipe Inspection System, 20" L, 17" W (8937)
- Lasco Plumbing Tools