Lasco K09055H 3 in. 45 deg DWV PVC Wye
Mfr # K09055H
Zoro # G803759089
Product Information
- Brand Lasco
- MFR # K09055H
- Zoro # G803759089
- UPC # 39923226624
- Country of Origin China
- Category PVC Pipe Fittings
Description
The NIBCOPVC DWV 45-degree wye is a used in residential and commercial drain, waste, and vent systems. The PVC DWV 45-degree wye features a hub x hub x hub connection and allows for a connection to be made in continuous pipeline and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride (PVC) is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit, or corrode. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Features- Fitting for connecting continuous straight piping to branching pipe at an angle
- Hub ends for connecting to PVC pipe
- Smooth interior finish for reduced friction and material buildup
- Not intended for pressure use
- Do not use with compressed air or other gases
- Size: 3 in.
- Degree: 45 deg
- Material: PVC
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- HAUSEN 48-Inch Stainless steel Washing machine connector 4FT - Elbow, Washing Machine Supply Line (HA-WM-100)
- LASCO Plug Pvc Spigot 1/2 In (449005BC)
- LASCO 1.25 in. Skt Schedule 40 Cap Slip (PV447012)
- LASCO 1.5 in. Insert x Mpt Male Adapter (PV1436015)
- LASCO Tee Pvc Slipxslip 3/4 (401007BC)
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- LASCO 801007BC Pipe Tee, 34 in, Slip, PVC, SCH 80 Schedule (801007-BC)
- JONES STEPHENS 2 in. PVC 90 Deg Long Sweep Elbow (PFL820L)
- Lasco Fittings