Shop All PVC Pipe Fittings
Lasco Fittings
Wye, 2 in Pipe Size, Schedule 40, Socket
Mfr # 475020
Zoro # G503046267
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Pipe Fitting Material PVC
- Fitting Side C Gender Female
- Low Lead Certified Standard NSF 61; NSF 14
- Fitting Side A Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 475020
- Zoro # G503046267
- UPC # 025528790721
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 13/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Overall Length | 6 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 13/16 in |
Fitting Side C Outside Diameter | 2 13/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Wye, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 13/16 in, 2 in, Female, Socket, 2 13/16 in, 2 in, Female, Socket, 2 13/16 in, Includes Seal No, 6 1/2 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Gauge Fitting 3/8in X 3/8in X 1/4in NPTF X 5-1/8inL (CF3814)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- LASCO FITTINGS 90 Elbow, PVC, 3/4 in, Socket, SCH 40, White (406007BC)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- LASCO Pressure Cap Pvc Slip 1 (447010BC)
- Lasco Fittings PVC Pipe Fittings