Shop All PVC Pipe Fittings
Lasco Fittings
TEE INSERT POLY 2""
Mfr # 1401020RMC
Zoro # G3877549
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1401020RMC
- Zoro # G3877549
- UPC # 25528106386
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Like any object made of PVC PVC pipe fittings are durable corrosion resistant and easy to manufacture. Lasco Tee include characteristics like Basic Fitting Shape tee.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- SLOAN El152 Screws For Cover Plate (EL152)
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White (408010)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 4 in, Schedule 40 (401582)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- Lasco Fittings Fittings