Shop All PVC Pipe Fittings
Lasco Fittings
TEE INSERT FML POLY 1""
Mfr # 1402010RMC
Zoro # G3877801
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1402010RMC
- Zoro # G3877801
- UPC # 25528106836
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Like any object made of PVC PVC pipe fittings are durable corrosion resistant and easy to manufacture. Lasco Tee include characteristics like Basic Fitting Shape tee.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- WATCO NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P Non-Grid Strain, Brushed Nickel (48750-PP-BN-47)
- MIDWEST FASTENER 1/2" Nylon Plastic Compression Sleeves 10PK (35724)
- LEGEND VALVE 1-1/2" COPPER 90 ELBOW (450-007)
- LASCO FITTINGS ADPTR INSRT MPT 3/4X1"" (1436102RMC)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (435040)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- LASCO FITTINGS Coupling, 1/2 in, Schedule 40, FNPT, Gray (43000545)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1-1/4 NPT 4-1/2 Long (4882K236)
- Lasco Fittings Fittings