Shop All Barbed Tube Fittings
Lasco Fittings
Tee, 35/64 x 1/2 In MIPT, Acetyl
Mfr # 3100005
Zoro # G6185855
product price: $51.29
/pk 100, $0.51/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Adapter Tee
- Barb Size 35/64 in
- Fitting Connection Type MIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 3100005
- Zoro # G6185855
- UPC # 25528765545
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 3 3/32 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Description
Tee, Specific Fitting Shape Adapter Tee, Application Irrigation, Barb Style Double Helix, Fitting Material Acetal, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type MIPT, Fitting Side C Pipe Size 1/2 in, Overall Length 3 3/32 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 140 Degrees F, Color Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Polished Chrome (KB121)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- Lasco Fittings Barbed Tube Fittings