Shop All Barbed Tube Fittings
Lasco Fittings
Tee, 35/64 In, Double Helix, Acetyl
Mfr # 3101004
Zoro # G6180307
original price:
$0.75
8% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Tee
- Barb Size 35/64 in
- Fitting Connection Type Twist On Barbed
- Pipe Fitting Connection Type Twist On Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 3101004
- Zoro # G6180307
- UPC # 25528764272
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 3 3/32 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Irrigation, Barb Style Double Helix, Fitting Material Acetal, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 3 3/32 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 140 Degrees F, Color Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Betello Trip Lever, Lh (21261-L-BV)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- MILTON 10 PK PTC Swivel Branch Tee, 1/8"MNPT, 1/4", PK10 (2204-1)
- ZORO SELECT 3/4" MNPT x 2 ft TBE Black Pipe Sch 40 (584-240)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- LASCO Adptr Instxmpt 3/4X1" (UPPRA-1007)
- Lasco Fittings Tube Fittings