Shop All PVC Pipe Fittings
Lasco Fittings
Tee, 2 x 2 x 1 1/2 in, Schedule 40,280 PSI
Mfr # 302251
Zoro # G403046053
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Side B Type Socket
- Includes Pre-Applied Thread Sealant No
- Includes Plug No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 302251
- Zoro # G403046053
- UPC # 025528763169
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Overall Length | 5 in |
Fitting Side C Outside Diameter | 2 1/4 in |
Fitting Thread Size C | 10 |
Fitting Side A Outside Diameter | 2 13/16 in |
Fitting Side B Outside Diameter | 2 13/16 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 13/16 in, 2 in, Female, Socket, 2 13/16 in, 1 1/2 in, ACME, 2 1/4 in, 10, Includes Seal No, 5 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- LEGEND VALVE 1-1/2" T-1960NL PEX BALL VALVE (101-547NL)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505403)
- LASCO FITTINGS TEE INSERT POLY 1-1/2"" (1401015RMC)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- LASCO FITTINGS 90D ELBW INSERTXMPT 3/4"" (1413007RMC)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- LASCO FITTINGS TEE INSERT POLY 1/2"" FPT (1402005RMC)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- Lasco Fittings PVC Pipe Fittings