Shop All PVC Pipe Fittings
Lasco Fittings
Riser Extender, 3/4 in, Schedule 40
Mfr # 434007
Zoro # G303046030
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Riser Extender
- Pipe Fitting Material PVC
- Low Lead Certified Standard NSF 61; NSF 14
- Maximum Operating Pressure 480 psi
- Schedule Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 434007
- Zoro # G303046030
- UPC # 025528711788
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 14 |
Fitting Side A Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 14 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Riser Extender, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 1 1/4 in, 14, 3/4 in, Male, NPT, 7/8 in, 14, Includes Seal No, 1 5/8 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 17/50 in, Male SAE (6 HP5ON-S)
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER (460-759NL)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500806)
- ARMACELL 7/8" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT07810)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 (437422)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- LASCO FITTINGS 90 Street Elbow, 3/4 in, Schedule 40 (410007BC)
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- PLASTIC TRENDS ADAPTER DWV-S&D 4""HXH (P657)
- Lasco Fittings PVC Pipe Fittings