Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Tee, 8 x 8 x 4 in, Schedule 40
Mfr # 401582
Zoro # G403045988
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Side A Nominal Pipe Size 8 in
- Temp. Range 32 Degrees to 140 Degrees F
- Low Lead Certified Standard NSF 61; NSF 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 401582
- Zoro # G403045988
- UPC # 025528714468
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 13 5/8 in |
Pipe Size | 4 in, 8 in |
Fitting Pipe Size | 8 in x 8 in x 4 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Female, Socket, 8 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, 13 5/8 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In., Bronze (1140 3/4)
- BANJO 2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV204FP)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- LASCO FITTINGS TEE INSERT POLY 2"" (1401020RMC)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- LASCO FITTINGS 90 Sweep Elbow, 2 1/2 in, Schedule 40 (406025SW)
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- LASCO FITTINGS Bushing, 1 1/2 in, Schedule 40, White (437209BC)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, NPT, PVC (439072)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 2 in Pipe Size (1WKG6)
- Lasco Fittings Fittings