Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Tee, 3/4 x 3/4 x 1/2 in, PVC
Mfr # 4101101
Zoro # G003046293
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape CTS Slip Reducing Tee
- Pipe Fitting Material PVC
- Includes Shield No
- Includes Seal No
- Fitting Side A Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 4101101
- Zoro # G003046293
- UPC # 025528786502
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Overall Length | 2 5/32 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Socket Depth | 7/10 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Socket, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape CTS Slip Reducing Tee, Maximum Operating Pressure 400 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE6)
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- VIEGA Reducer (80235)
- COMFORT SEATS Commercial Deluxe Plastic Seat, Bone, Check Hinge, Elongated Open Front Less Cover (C106SSC01)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- LASCO FITTINGS TEE INSERT POLY 1-1/4"" (1401012RMC)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/2 in, Socket, SCH 40 (417015BC)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, White (474007)
- LASCO FITTINGS Reducing Tee, 8 x 8 x 6 in, Schedule 40 (401585)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- Lasco Fittings Fittings