Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Tee, 2 x 2 x 1/2 in, Schedule 40
Mfr # 402247
Zoro # G703658727
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Thread Size C 14
- Fitting Side C Outside Diameter 1 1/16 in
- Includes Seal No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 402247
- Zoro # G703658727
- UPC # 025528714703
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Thread Size C | 14 |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Overall Length | 3 3/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 2 in x 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 1/2 in, NPT, 1 1/16 in, 14, Includes Seal No, 3 3/4 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. O.D. Comp. Dual Inline Outlet Dual Shut-Off 1/4-Turn Stop (FSBDVS1238C)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- AMERICAN STANDARD Paint Enamel Steel Touch-Up (070900-0210A)
- LASCO FITTINGS COPL INSRT PLY 1.5X1.25"" (1429212RMC)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4106005)
- LASCO FITTINGS TEE INSERT POLY 2"" (1401020RMC)
- GENOVA Charlotte Pipe Pipe, 1 in, 2 ft L, SCH 40 Schedule, PVC, White (PVC 04010 0200R)
- Lasco Fittings Fittings