Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC
Mfr # 402071
Zoro # G903046072
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Side B Nominal Pipe Size 1/2 in
- Fitting Side C Type NPT
- Fitting Side B Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 402071
- Zoro # G903046072
- UPC # 025528714499
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Thread Size C | 27 |
Fitting Side C Outside Diameter | 9/16 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/8 in |
Pipe Size | 1/2 in, 1/8 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/16 in, 1/8 in, NPT, 9/16 in, 27, Includes Seal No, 2 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 60.0 (1372942-01-ABZ)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union (SUV050FP)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- WATTS Valve Repair Kit, Watts 909, 3/4 to 1In (909 3/4 - 1 Relief Valve)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- LASCO FITTINGS Side Outlet Elbow 3/4" (U413-007)
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- THRIFCO PLUMBING 1 Inch Threaded x Threaded x Threaded PVC Tee SCH 80 (8214942)
- Lasco Fittings Fittings