Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Bushing, 1/2 x 1/4 in, PVC
Mfr # 438072
Zoro # G103658754
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Connection Type Threaded, Spigot
- Schedule Schedule 40
- Includes Shield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 438072
- Zoro # G103658754
- UPC # 025528768195
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, Spigot, 1/4 in, Female, NPT, Includes Seal No, 1 3/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 45 deg, 2"150,304, Thrd Heavy (4381030880)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-BL)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- HARVEY Anti-Corrosion Grease, 1 oz. (050050-12)
- LASCO FITTINGS Bushing, 1 1/4 x 3/4 in, Schedule 40 (437167BC)
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 (437422)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G330212)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- Lasco Fittings Fittings