Shop All PVC Pipe Fittings
Lasco Fittings
PVC PVC Pipe Fitting, Insert x MPT
Mfr # 1436012RMC
Zoro # G2694858
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MPT
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1436012RMC
- Zoro # G2694858
- UPC # 25528105105
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Insert x MPT |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1-1/4 in. Insert x 1-1/4 in. MPT Poly Insert Male Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- HUSKY Faucet Handle and Sleeve Puller (410-072-0111)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- LASCO FITTINGS Adapter, 1 1/4 x 1 1/4 in, Schedule 40 (436012BC)
- LASCO FITTINGS Bushing, 1 1/4 x 1 in, Schedule 40, White (437168BC)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x Insert (1436005RMC)
- CANTEX ADAPTR PVC FEMALE 3"" (5140050C)
- Lasco Fittings Fittings