Shop All PVC Pipe Fittings
Lasco Fittings
PVC PVC Pipe Fitting, Insert x MPT
Mfr # 1436010RMC
Zoro # G2693379
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MPT
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1436010RMC
- Zoro # G2693379
- UPC # 25528105099
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Insert x MPT |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1 in. Insert x 1 in. MPT Poly Insert Male Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 MIP X CPVC SS TRANS FITTING (302-438)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436012RMC)
- LASCO FITTINGS Swing Joint, 1 1/4 x 1 1/4 in, Schedule 40 (G230212)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (410005BC)
- Lasco Fittings PVC Pipe Fittings