Shop All PVC Pipe Fittings
Lasco Fittings
PVC PVC Pipe Fitting, Insert x Insert
Mfr # 1436005RMC
Zoro # G3878912
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1436005RMC
- Zoro # G3878912
- UPC # 25528105075
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Insert x Insert |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1/2 in. Insert x 1/2 in. MPT Poly Insert Male Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LASCO FITTINGS TEE INSERT POLY 1/2"" FPT (1402005RMC)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, White (474007)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- Lasco Fittings Fittings