Shop All PVC Pipe Fittings
Lasco Fittings
PVC PVC Pipe Fitting, Insert x FPT
Mfr # 1435015RMC
Zoro # G3868799
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FPT
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 1435015RMC
- Zoro # G3868799
- UPC # 25528105044
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Insert x FPT |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
Lasco Fittings include this 1-1/2 in. Insert x 1-1/2 in. FPT Poly Insert Female Adapter. This fitting is made from 100% virgin PVC Type 1 material. Use this fitting with cold water applications only. Connect to polyethylene tubing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- RICHELIEU 24inch 610 mm Center to Center Round Towel Bar for Glass Door, OilRubbed Bronze (SDTRDS07524ORB)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- LASCO FITTINGS ELBOW INSERT POLY 1"" (1406010RMC)
- LASCO FITTINGS Tee, 2 x 2 x 1 1/2 in, Schedule 40,280 PSI (302251)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436010RMC)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- CHARLOTTE PIPE AND FOUNDRY BEND CLOSET 4""X3"" HXSPG (PVC003300600)
- Lasco Fittings PVC Pipe Fittings