Shop All PVC Pipe Fittings
Lasco Fittings
Nested Coupling, 3/4 in, Schedule 40
Mfr # 477007BC
Zoro # G903046270
product price: $0.18
/ea
$0.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nested Coupling
- Pipe Fitting Material PVC
- Overall Length 1 5/8 in
- Fitting Side B Gender Female
- Fitting Side B Nominal Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 477007BC
- Zoro # G903046270
- UPC # 025528138226
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Nested Coupling, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal No, 1 5/8 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- RIOBEL Hand Shower Rail Slider (4921C)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS Saddle Tee, 1 1/2 x 1 1/2 x 3/4 in, PVC (362210)
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- LASCO FITTINGS 22-1/2 Degree Elbow, 6 in, Schedule 40 (465060)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- Lasco Fittings PVC Pipe Fittings