Shop All PVC Pipe Fittings
Lasco Fittings
Nested Coupling, 1/2 in, Schedule 40
Mfr # 477005BC
Zoro # G003046286
$0.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nested Coupling
- Pipe Fitting Material PVC
- Temp. Range 32 Degrees to 140 Degrees F
- Connection Type Socket
- Fitting Side B Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasco Fittings
- MFR # 477005BC
- Zoro # G003046286
- UPC # 025528138202
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 1 9/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Description
Nested Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 in, 1/2 in, Female, Socket, 1 in, Includes Seal No, 1 9/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 4"" HXHXFPT (PVC00444X1200)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- MOEN Handle Kit, 40071 (40071)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- LASCO FITTINGS 90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40 (M412007)
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- LASCO FITTINGS Reducing Bushing, 4 x 3 in, Schedule 40 (437422)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (P106-030)
- Lasco Fittings PVC Pipe Fittings