Shop All PVC Pipe Fittings
Lasco Fittings
Nested Coupling, 1 in, Schedule 40, White
Mfr # 477010
Zoro # G803046301
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nested Coupling
- Pipe Fitting Material PVC
- Connection Type Socket
- Fitting Side A Gender Female
- Fitting Side A Nominal Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 477010
- Zoro # G803046301
- UPC # 025528724320
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Nested Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 5/8 in, 1 in, Female, Socket, 1 5/8 in, Includes Seal No, 2 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- DIXON K-Series FNPT, 1/2", Plug, 1/2", ST (K4F4)
- KOHLER Simplice Semiprofessional Kitchen Sink Faucet (22033-VS)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- LASCO FITTINGS 90 Elbow, Polyethylene, 3/4 in, NPT, SCH 40 (M412007)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- LASCO FITTINGS 90 Side Outlet Elbow, 2 in, Schedule 40 (413020)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- Lasco Fittings PVC Pipe Fittings