Shop All Cut-Off Wheels
Lasco Fittings
MIPT Cut-Off Nipple
Mfr # M481007
Zoro # G803457091
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side A Gender Male
- Overall Length 6 in
- Side A Connection Type Threaded
- Maximum Operating Pressure 480 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # M481007
- Zoro # G803457091
- UPC # 025528708245
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 6 in |
Outside Diameter | 7/8 in |
Nominal Pipe Size | 3/4 in |
Details
Side A Gender | Male |
Side A Connection Type | Threaded |
Maximum Operating Pressure | 480 psi |
Color | Black |
Thread Configuration | Threaded on Both Ends |
Side A Thread Type | NPT |
Side B Gender | Male |
Application | Potable Water |
Maximum Operating Temperature | 140 Degrees F |
Side B Thread Type | NPT |
Item | Nipple |
Side B Connection Type | Threaded |
Material | POLY |
Minimum Operating Temperature | 32 Degrees F |
Description
Nipple, Application Potable Water, Color Black, Material POLY, Maximum Operating Pressure 480 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 7/8 in, Overall Length 6 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Thread Configuration Threaded on Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62323)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- 3M 10118 Steel Wool, 4 in L, 2 in W, 0 Grit, Fine, Green (10118N)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481101)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481005)
- NORTON ABRASIVES CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm (66252823600)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57014)
- Lasco Fittings Cut-Off Wheels