Shop All Cut-Off Wheels
Lasco Fittings
MIPT Cut-Off Nipple
Mfr # M481005
Zoro # G203457042
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Pipe Size 1/2 in
- Side B Gender Male
- Minimum Operating Temperature 32 Degrees F
- Application Potable Water
- Outside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # M481005
- Zoro # G203457042
- UPC # 025528708238
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 11/16 in |
Overall Length | 6 in |
Details
Side B Gender | Male |
Minimum Operating Temperature | 32 Degrees F |
Application | Potable Water |
Maximum Operating Pressure | 600 psi |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Material | POLY |
Thread Configuration | Threaded on Both Ends |
Item | Nipple |
Side B Connection Type | Threaded |
Side A Thread Type | NPT |
Color | Black |
Side A Gender | Male |
Maximum Operating Temperature | 140 Degrees F |
Description
Nipple, Application Potable Water, Color Black, Material POLY, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 11/16 in, Overall Length 6 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Thread Configuration Threaded on Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- CENTURY DRILL & TOOL Cup Brush, Coarse Nylon, 80 Grit, 3 in. (77231)
- WEILER 1/2" Banded Nylox End Brush, .022/320SC Crimped Fill (11160)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481101)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69965)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- IPA Grinding Wheel, Diamond Coated, 4.5" (8150)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- Lasco Fittings Cut-Off Wheels