Shop All Barbed Tube Fittings
Lasco Fittings
Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl
Mfr # 3400005
Zoro # G6212543
original price:
$0.86
26% off
new price: $0.63
/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Adapter
- Barb Size 35/64 in
- Fitting Connection Type MIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 3400005
- Zoro # G6212543
- UPC # 25528704834
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Thread Size A | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Thread Size B | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Description
Male Adapter, Fitting Side A Connection Type MIPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Helix, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Non-Potable Water, Maximum Operating Temperature 140 Degrees F, Color Blue, Compatible Tube Material Polyethylene, Minimum Operating Temperature 32 Degrees F, Resistance Properties Abrasion-Resistant, Solvent-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN ROBE HOOK PLASTC CLR 2PK (52820)
- ZURN 1-1/2" X 24" FLUSH TUBE W/1" OFFSET (P6000-24A-01.0)
- THETFORD Thetford 92906 Porta Potti 260, 320, 550 Models - Pour-Out Spout Cap (92906)
- ORBIT IRRIGATION HOSE NOZZLE GRN METAL (58230N)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- Lasco Fittings Barbed Tube Fittings