Shop All Pool Accessories
Lasco Fittings
Lasco Fittings PV101120 2 in. Socket Spring Check Valve
Mfr # PV101120
Zoro # G804115075
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # PV101120
- Zoro # G804115075
- UPC # 670686011206
- Country of Origin United States
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Socket spring check valve
- Size: 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg. Knife/Pliers & Tackle Rack (55150A)
- OREGON Mower Blade (95-078)
- MI-T-M Unloader Kit (70-0107)
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK5 (NZQC5P-035)
- LASCO FITTINGS 2 in. Socket Cross Pool (PV420020)
- LASCO FITTINGS 1.5 in. Polaris Stub Pipe Kit (PV91008003)
- LASCO FITTINGS 3 in. Pool Insert Coupling (PV1429030)
- LASCO FITTINGS 0.75 in. Socket Union O-Ring (PV457007)
- LASCO FITTINGS 1 in. Insert Coupling (PV1429010)
- LASCO FITTINGS 4 in. Spigot 2 in. Socket PVC Reducer (PV437420)
- APC FC-2560 Cartridge, 135 Sq. ft. (AP36061)
- Lasco Fittings Pool Accessories