Shop All Sheet Gaskets
Lasco Fittings
Gasket, 4 In, Styrene Butadiene Rubber
Mfr # 22011
Zoro # G5279504
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 5 1/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 22011
- Zoro # G5279504
- UPC # 25528730659
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 5 1/8 in |
Inside Dia. | 4 1/2 in |
Width | 1.3125 in |
Length | 5.125 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Styrene Butadiene Rubber |
Thickness | 5/16 in |
Color | Black |
Continuous Max. Temp. (F) | 140 Degrees Degrees F |
Standards | ASTM |
Temp. Range (F) | -40 Degrees to 140 Degrees F |
Reinforced | No |
Metal Detectable Gasket | No |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 4 in, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5 1/8 in, Thickness 5/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 234, PK10 (ZUSAHSQ70234)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UO TB EN)
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge (4PA67)
- EKENA MILLWORK 3-Sided (U-beam) Rustic Smooth Endurathane Faux Wood Ceiling Beam, Factory Prepped, 6"W x 4"H x 8'L (BMSM3C0060X040X096UN)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-15125)
- USA INDUSTRIALS Aramid/EPDM Gasket Sheet - 1/8" Thick x 15" Wide x 15" Long (BULK-FGSM-AE-6)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 3" Tube (ZUSA-SG-S-3)
- Lasco Fittings Sheet Gaskets