Shop All Sheet Gaskets
Lasco Fittings
Gasket, 3 In, Styrene Butadiene Rubber
Mfr # 22010
Zoro # G5279513
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 4 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasco Fittings
- MFR # 22010
- Zoro # G5279513
- UPC # 25528730642
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 4 in |
Inside Dia. | 3 1/2 in |
Width | 1.125 in |
Length | 4 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Styrene Butadiene Rubber |
Thickness | 1/4 in |
Temp. Range (F) | -40 Degrees to 140 Degrees F |
Standards | ASTM |
Color | Black |
Continuous Max. Temp. (F) | 140 Degrees Degrees F |
Product Type | Gasket |
Metal Detectable Gasket | No |
FDA Approved | No |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 3 in, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 4 in, Thickness 1/4 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Arabescato Carrara SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0033-SAM)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Lh (EMC M10430-LH BLK)
- STRYBUC Patio Screen Door Roller Assy. (10-356)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- LASCO FITTINGS Gasket, 4 In, Styrene Butadiene Rubber (22011)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- Lasco Fittings Sheet Gaskets